Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5735-HPHV

  • Mfr # 5735-HPHV

  • Zoro # G5622364


product price: $45.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5735-HPHV
Zoro #
G5622364
UPC #
754473597344
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Oxygen
Material
Plastic
Legend Color
White
Flow Direction Arrow
Left
Language
English
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Fiberglass Carrier
Average Outdoor Durability
5 to 8 yr
Legend Text Color
White
Minimum Pipe O.D.
8 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Oxygen
Pipe Marker Package Type
Each
Weather Resistant
No
ISO 14726
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Material
Plastic
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.