Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5757-HPHV

  • Mfr # 5757-HPHV

  • Zoro # G5808223


product price: $54.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5757-HPHV
Zoro #
G5808223
UPC #
754473597474
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Seal Water
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Markers per Card
1
Pipe Marker Subject Matter
Water
Language
English
Marker Attachment Style
Fiberglass Carrier
Self-Adhesive
Yes
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Printed Language
English
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Maximum Service Temperature
230 Degrees F
NFPA 99, CGA C-9
No
Water Resistant
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
ISO 14726
No
Glow In The Dark
No
Pipe Marker Legend
Seal Water
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Minimum Application Temperature
0 Degrees F
Weather Resistant
No
Abrasion Resistant
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Seal Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.