Zoro Homepage

Pipe Marker, Polyester Over Laminate, 5796-HPHV

  • Mfr # 5796-HPHV

  • Zoro # G5765514


product price: $39.79
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5796-HPHV
Zoro #
G5765514
UPC #
754473666736
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
24 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Acid
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Acids & Bases
Language
English
Marker Attachment Style
Fiberglass Carrier
Fits Pipe O.D.
8 in and Larger
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Operating Temp. Range
0 Degrees F
Markers per Card
1
Self-Adhesive
Yes
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Acid
UV Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Package Type
Each
ISO 14726
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
230 Degrees F
Minimum Pipe O.D.
8 in
Weather Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Material
Plastic
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.