Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5812-HPHV
Zoro #
G5519561
UPC #
754473670399
Country of Origin
Unknown
Dimensions
Height
4"
Width
24"
Length
24"
Character Height
3-1/2"
Details
Item
Pipe Marker
Pipe Marker Subject Matter
Other Liquids
Legend
Chlorine Dioxide Liquid
Background Color
Brown
Legend Color
White
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Fiberglass Carrier
Material
Plastic
Flow Direction Arrow
Left
Language
English
Self-Adhesive
Yes
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Markers per Card
1
Description
Pipe Marker, Character Height 3-1/2 In., Background Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.