Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5841-HPHV

  • Mfr # 5841-HPHV

  • Zoro # G5523533


product price: $37.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5841-HPHV
Zoro #
G5523533
UPC #
754473677237
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
24 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Legend
Natural Gas
Material
Plastic
Legend Color
White
Language
English
Marker Attachment Style
Fiberglass Carrier
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Gases
Markers per Card
1
Self-Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Water Resistant
No
UV Resistant
No
Humidity Resistant
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Pipe Marker Legend
Natural Gas
Weather Resistant
No
Minimum Pipe O.D.
8 in
Maximum Service Temperature
230 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Natural Gas, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.