Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5848-HPHV

  • Mfr # 5848-HPHV

  • Zoro # G5791326


product price: $24.55
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5848-HPHV
Zoro #
G5791326
UPC #
754473679163
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Sodium Hypochlorite
Material
Plastic
Legend Color
Black
Marker Attachment Style
Fiberglass Carrier
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Language
English
Flow Direction Arrow
Left
Fits Pipe O.D.
8 in and Larger
Markers per Card
1
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
5 to 8 yr
Legend Text Color
Black
Humidity Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Package Type
Each
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Pipe Marker Legend
Sodium Hypochlorite
ANSI/ASME A13.1
Yes
Printed Language
English
Weather Resistant
No
Maximum Service Temperature
230 Degrees F
Number of Pipe Markers
1
Glow In The Dark
No
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.