Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Pond Water, Green, 15557

  • Mfr # 15557

  • Zoro # G5438727


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15557
Zoro #
G5438727
UPC #
754473155575
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Pond Water
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Operating Temp. Range
0 Degrees F
Legend Alpha Range
P to S
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
6 in
Legend Text Color
White
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Pond Water
UV Resistant
No
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Finish
Glossy
Adhesive Material
Acrylic
Glow In The Dark
No
Printed Language
English
Adhesive Style
Permanent
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pond Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.