Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Pond Water, Green, 41567

  • Mfr # 41567

  • Zoro # G5438711


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41567
Zoro #
G5438711
UPC #
754473415679
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Pond Water
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Language
English
Operating Temp. Range
0 Degrees F
Legend Alpha Range
P to S
Fits Pipe O.D.
2 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
30
ISO 14726
No
Humidity Resistant
No
Finish
Glossy
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Weather Resistant
Yes
Glow In The Dark
No
UV Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
White
Pipe Marker Legend
Pond Water
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pond Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.