Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Potable Water, Green, 41472

  • Mfr # 41472

  • Zoro # G4909107


product price: $73.49
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41472
Zoro #
G4909107
UPC #
754473414726
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Potable Water
Material
vinyl
Legend Color
White
Fits Pipe O.D.
2 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Number of Pipe Markers
30
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Printed Language
English
Humidity Resistant
No
Adhesive Material
Acrylic
Pipe Marker Legend
Potable Water
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Finish
Glossy
UV Resistant
No
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.