Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Process Water, Gn, 6to7-7/8 In

  • Mfr # 4113-F

  • Zoro # G0106705


product price: $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113-F
Zoro #
G0106705
UPC #
754473483814
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Process Water
Material
Plastic
Legend Color
White
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
6 to 7 7/8 in
Markers per Card
1
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Number of Pipe Markers
1
Abrasion Resistant
Yes
ISO 14726
No
Weather Resistant
No
Minimum Pipe O.D.
6 in
NFPA 99, CGA C-9
No
Legend Text Color
White
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Process Water
Protective Coating
No Protective Coating
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Glow In The Dark
No
Water Resistant
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.