Pipe Marker, Process Water, Green, 15558

  • Mfr # 15558

  • Zoro # G5438745


product price:  $92.69
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15558
Zoro #
G5438745
UPC #
754473155582
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Process Water
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Legend Alpha Range
P to S
Language
English
Flow Direction Arrow
Left/Right
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
30
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Adhesive Material
Acrylic
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Maximum Pipe O.D.
6 in
Humidity Resistant
No
Pipe Marker Package Type
Roll
UV Resistant
No
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Glow In The Dark
No
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Process Water
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.