This item is Discontinued.

Brady Pipe Marker, Process Water, 10in H, 24in W 4112-G

This item is Discontinued.

Brady

Pipe Marker, Process Water, 10in H, 24in W (Discontinued)

Mfr # 4112-G
Zoro # G0110476
UPC # 754473479602
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4112-G
Zoro #
G0110476
UPC #
754473479602
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Process Water
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Fits Pipe O.D.
8 to 9 7/8 in
Markers per Card
1
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Strap-On
Legend Alpha Range
P to S
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
9 7/8 in
Weather Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Material
Plastic
Water Resistant
No
Pipe Marker Package Type
Each
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Process Water
Humidity Resistant
No
Minimum Pipe O.D.
8 in
ISO 14726
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Printed Language
English
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.