Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Propane Gas, 1 In.H

  • Mfr # 20457

  • Zoro # G4909581


product price: $27.59
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20457
Zoro #
G4909581
UPC #
754473204570
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Propane Gas
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Markers per Card
25
Language
English
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Average Outdoor Durability
2 yr
Pipe Marker Legend
Propane Gas
UV Resistant
No
Maximum Pipe O.D.
2 in
Weather Resistant
No
Maximum Service Temperature
212 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Humidity Resistant
No
Legend Text Color
Black
Printed Language
English
Pipe Marker Material
Coiled Plastic
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Glow In The Dark
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Number of Pipe Markers
25
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.