Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Propane Gas, 5748-II

  • Mfr # 5748-II

  • Zoro # G9707451


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748-II
Zoro #
G9707451
UPC #
754473572754
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
26 1/2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Propane Gas
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Flow Direction Arrow
Right
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Gases
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Legend Text Color
Black
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Number of Pipe Markers
1
UV Resistant
Yes
Water Resistant
No
Pipe Marker Legend
Propane Gas
Protective Coating
No Protective Coating
Glow In The Dark
No
Humidity Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
248 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Each
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.