Zoro Homepage

Pipe Marker, Propane Gas, Yel, 8 to9-7/8 In

  • Mfr # 4114-G

  • Zoro # G9513393


product price: $18.35
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114-G
Zoro #
G9513393
UPC #
754473448660
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Propane Gas
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Fits Pipe O.D.
8 to 9 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Legend Alpha Range
P to S
Language
English
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
No
Humidity Resistant
No
Water Resistant
No
Chemical Resistant
Yes
Maximum Pipe O.D.
9 7/8 in
Printed Language
English
Pipe Marker Legend
Propane Gas
NFPA 99, CGA C-9
No
Legend Text Color
Black
Glow In The Dark
No
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.