Zoro Homepage

Pipe Marker, Raw Water, 1 In.H

  • Mfr # 20458

  • Zoro # G5439716


product price: $20.49
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20458
Zoro #
G5439716
UPC #
754473204587
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Raw Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Markers per Card
25
Operating Temp. Range
50 Degrees F
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Abrasion Resistant
Yes
Number of Pipe Markers
25
UV Resistant
No
Weather Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Pipe O.D.
2 in
Legend Text Color
White
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Package Type
Roll
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Raw Water
Maximum Service Temperature
212 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Coiled Plastic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Humidity Resistant
No
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Raw Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.