Zoro Homepage

Pipe Marker, Raw Water, Green, 15560

  • Mfr # 15560

  • Zoro # G5438763


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15560
Zoro #
G5438763
UPC #
754473155605
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Raw Water
Material
vinyl
Legend Color
White
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Language
English
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
White
ISO 14726
No
Pipe Marker Legend
Raw Water
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Chemical Resistant
Yes
Printed Language
English
Water Resistant
Yes
Finish
Glossy
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Number of Pipe Markers
30
Weather Resistant
Yes
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Raw Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.