Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Red Liquor, Y, 3/4 to2-3/8 In 8801-4

Pipe Marker, Red Liquor, Y, 3/4 to2-3/8 In (Discontinued)

  • Mfr # 8801-4
  • Zoro # G2293466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8801-4
Zoro #
G2293466
UPC #
754473880149
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
7 in
Length
7 in
Character Height
3/4 in
Roll Length
1 1/8 in
Roll Width
7 in
Thickness
0.004 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Red Liquor, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.