Zoro Homepage

Pipe Marker, Refrigerant Discharge, PK5, 7234-4-PK

  • Mfr # 7234-4-PK

  • Zoro # G902594468


product price: $11.25
/pk 5, $2.25/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7234-4-PK
Zoro #
G902594468
UPC #
888434575703
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Chemical Resistant
Yes
Legend Text Color
Black
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Legend
Refrigerant Discharge
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 to 2 3/8 in
Weather Resistant
Yes
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
UV Resistant
No
Water Resistant
No
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Discharge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.