Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Refrigerant Suction, Yellow, 4118-C

  • Mfr # 4118-C

  • Zoro # G2297779


product price: $11.65
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4118-C
Zoro #
G2297779
UPC #
754473479954
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Refrigerant Suction
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Language
English
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Legend Text Color
Black
Number of Pipe Markers
1
Pipe Marker Legend
Refrigerant Suction
Abrasion Resistant
Yes
Weather Resistant
No
Glow In The Dark
No
Printed Language
English
Maximum Pipe O.D.
3 7/8 in
Chemical Resistant
Yes
Pipe Marker Package Type
Each
UV Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Water Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.