Zoro Homepage

Pipe Marker, Refrigerated Liquid, 2 In.H

  • Mfr # 73920

  • Zoro # G6047291


product price: $33.45
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73920
Zoro #
G6047291
UPC #
754473739201
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerated Liquid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.