Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Refrigerated Suction, 2 In.H

  • Mfr # 73921

  • Zoro # G7265142


product price: $37.49
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73921
Zoro #
G7265142
UPC #
754473739218
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Refrigerated Suction
Material
Plastic
Legend Color
Black
Markers per Card
25
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Pipe Marker Subject Matter
Operations
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Language
English
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Weather Resistant
No
Number of Pipe Markers
25
Humidity Resistant
No
Water Resistant
No
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Printed Language
English
ISO 14726
No
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
UV Resistant
No
Maximum Pipe O.D.
6 in
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Refrigerated Suction
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerated Suction, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.