Pipe Marker, Reheat Water Return, Yellow, 4266-C

  • Mfr # 4266-C

  • Zoro # G2290237


product price:  $11.29
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4266-C
Zoro #
G2290237
UPC #
754473949686
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Reheat Water Return
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Water
Marker Attachment Style
Snap-On
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Legend Alpha Range
P to S
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Weather Resistant
No
Pipe Marker Legend
Reheat Water Return
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
UV Resistant
No
Maximum Pipe O.D.
3 7/8 in
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Reheat Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.