Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Return, 1 In.H, 20462

  • Mfr # 20462

  • Zoro # G4910324


product price: $19.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20462
Zoro #
G4910324
UPC #
754473204624
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Return
Material
Plastic
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Pipe Marker Subject Matter
Operations
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Markers per Card
25
Average Outdoor Durability
2 yr
Humidity Resistant
No
ISO 14726
No
Maximum Pipe O.D.
2 in
Number of Pipe Markers
25
Abrasion Resistant
Yes
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Return
Maximum Service Temperature
212 Degrees F
Pipe Marker Material
Coiled Plastic
NFPA 99, CGA C-9
No
Printed Language
English
Adhesive Material
Acrylic
Weather Resistant
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Water Resistant
No
Minimum Pipe O.D.
1 1/2 in
Chemical Resistant
Yes
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.