Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Return Activated Sludge, PK5, 7245-3C-PK

  • Mfr # 7245-3C-PK

  • Zoro # G302140616


product price: $10.79
/pk 5, $2.16/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7245-3C-PK
Zoro #
G302140616
UPC #
888434573457
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
Black
Weather Resistant
Yes
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Number of Pipe Markers
3
Chemical Resistant
Yes
Pipe Marker Material
Plastic
UV Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Legend
Return Activated Sludge
ISO 14726
No
NFPA 99, CGA C-9
No
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return Activated Sludge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.