Zoro Homepage

Pipe Marker, Return, Green, 15562

  • Mfr # 15562

  • Zoro # G5438797


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15562
Zoro #
G5438797
UPC #
754473155629
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Return
Material
vinyl
Legend Color
White
Legend Alpha Range
P to S
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Pipe Marker Legend
Return
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Printed Language
English
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Finish
Glossy
Adhesive Style
Permanent
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Roll
Water Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
Maximum Pipe O.D.
6 in
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.