Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Return, Green, 3/4 to 1-3/8 In

  • Mfr # 4120-A

  • Zoro # G2286317


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Width
4/5 in
Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Green
Roll Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-A
Zoro #
G2286317
UPC #
754473414337
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Roll Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Return
Material
Plastic
Legend Color
White
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 to 1 3/8 in
Language
English
Legend Alpha Range
P to S
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Maximum Service Temperature
140 Degrees F
Water Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Legend
Return
Pipe Marker Package Type
Each
UV Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Glow In The Dark
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Humidity Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Weather Resistant
No
Maximum Pipe O.D.
1 3/8 in
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.