Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Return, Yel, 1-1/2 to 2-3/8 In

  • Mfr # 4119-B

  • Zoro # G2295240


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4119-B
Zoro #
G2295240
UPC #
754473416324
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Return
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Operations
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Minimum Pipe O.D.
1 1/2 in
Weather Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Legend
Return
Number of Pipe Markers
1
Maximum Service Temperature
140 Degrees F
Water Resistant
No
Legend Text Color
Black
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Printed Language
English
Humidity Resistant
No
Chemical Resistant
Yes
Glow In The Dark
No
ISO 14726
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.