Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Return, Yellow, 41514

  • Mfr # 41514

  • Zoro # G4909773


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41514
Zoro #
G4909773
UPC #
754473415143
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Return
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Language
English
Fits Pipe O.D.
2 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Roll
Water Resistant
No
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Legend
Return
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Printed Language
English
Adhesive Style
Permanent
Maximum Pipe O.D.
2 in
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Finish
Glossy
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
30
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.