Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Roof Drain, 2 In.H

  • Mfr # 73924

  • Zoro # G6047316


product price: $34.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73924
Zoro #
G6047316
UPC #
754473739249
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
Plastic
Legend Color
White
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
25
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
2 yr
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
ISO 14726
No
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
6 in
Humidity Resistant
No
UV Resistant
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Legend Text Color
White
Printed Language
English
Pipe Marker Material
Polyester
Weather Resistant
No
Number of Pipe Markers
25
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Adhesive Material
Acrylic
Chemical Resistant
Yes
Pipe Marker Legend
Roof Drain
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
50 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.