Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Roof Drain, Gn, 3/4 to1-3/8 In 4121-A

Pipe Marker, Roof Drain, Gn, 3/4 to1-3/8 In (Discontinued)

  • Mfr # 4121-A
  • Zoro # G2034541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-A
Zoro #
G2034541
UPC #
754473448820
Country of Origin
Unknown

Dimensions

Height
13/16"
Width
13/16"
Length
13/16"
Character Height
1/2"

Details

Pipe Marker Subject Matter
Operations
Item
Pipe Marker
Legend
Roof Drain
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in to 1 3/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007

Description

Pipe Marker, Character Height 1/2 In., Background Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.