Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Roof Drain, Green, 10 to 15 In

  • Mfr # 4121-H

  • Zoro # G3130565


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-H
Zoro #
G3130565
UPC #
754473486303
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Fits Pipe O.D.
10 to 15 in
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend Alpha Range
P to S
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Minimum Pipe O.D.
10 in
Number of Pipe Markers
1
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Roof Drain
Chemical Resistant
Yes
Maximum Pipe O.D.
15 in
Glow In The Dark
No
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Water Resistant
No
Legend Text Color
White
Pipe Marker Package Type
Each
UV Resistant
No
Humidity Resistant
No
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.