Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Roof Drain, Green, 41473

  • Mfr # 41473

  • Zoro # G5438806


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41473
Zoro #
G5438806
UPC #
754473414733
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Operations
Operating Temp. Range
0 Degrees F
Legend Alpha Range
P to S
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Chemical Resistant
Yes
Pipe Marker Legend
Roof Drain
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
30
Maximum Pipe O.D.
2 in
Legend Text Color
Black
Pipe Marker Package Type
Roll
NFPA 99, CGA C-9
No
Finish
Glossy
Humidity Resistant
No
ISO 14726
No
Water Resistant
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Printed Language
English
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color Black, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.