Pipe Marker, Roof Drain, Grn, 6 to 7-7/8 In

  • Mfr # 4121-F

  • Zoro # G1518632


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4121-F
Zoro #
G1518632
UPC #
754473480363
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Marker Attachment Style
Strap-On
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Fits Pipe O.D.
6 to 7 7/8 in
Markers per Card
1
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Printed Language
English
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Minimum Pipe O.D.
6 in
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Strap-On Pipe Marker
Humidity Resistant
No
Chemical Resistant
Yes
Weather Resistant
No
Pipe Marker Legend
Roof Drain
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.