Zoro Homepage

Pipe Marker, Roof Drain, Grn, 8 to 9-7/8 In

  • Mfr # 4121-G

  • Zoro # G0884825


product price: $20.79
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-G
Zoro #
G0884825
UPC #
754473480370
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Roof Drain
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Fits Pipe O.D.
8 to 9 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Operations
Markers per Card
1
Marker Attachment Style
Strap-On
Language
English
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Strap-On Pipe Marker
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Printed Language
English
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Protective Coating
No Protective Coating
Weather Resistant
No
Pipe Marker Package Type
Each
UV Resistant
No
Glow In The Dark
No
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
9 7/8 in
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Water Resistant
No
Legend Text Color
White
Pipe Marker Legend
Roof Drain

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.