Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Drain, 2 In.H

  • Mfr # 73925

  • Zoro # G5439752


product price: $37.25
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73925
Zoro #
G5439752
UPC #
754473739256
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Sanitary Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Language
English
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Weather Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
25
Adhesive Material
Acrylic
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Coiled Plastic
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
NFPA 99, CGA C-9
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Water Resistant
No
UV Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Sanitary Drain
Pipe Marker Package Type
Roll
Maximum Service Temperature
212 Degrees F
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
Legend Text Color
White
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.