Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Drain, 3/4to1-3/8 In

  • Mfr # 4122-A

  • Zoro # G1165936


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4122-A
Zoro #
G1165936
UPC #
754473448844
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Sanitary Drain
Material
Plastic
Legend Color
White
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Operations
Legend Alpha Range
P to S
Fits Pipe O.D.
3/4 to 1 3/8 in
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
NFPA 99, CGA C-9
No
ISO 14726
No
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
Legend Text Color
White
Weather Resistant
No
Protective Coating
No Protective Coating
Printed Language
English
Maximum Pipe O.D.
1 3/8 in
Chemical Resistant
Yes
Pipe Marker Legend
Sanitary Drain
Number of Pipe Markers
1
Water Resistant
No
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sanitary Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.