Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Drain, Grn, 4 to 6 In

  • Mfr # 4122-D

  • Zoro # G3113092


product price: $13.39
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4122-D
Zoro #
G3113092
UPC #
754473418335
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Sanitary Drain
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Language
English
Fits Pipe O.D.
4 to 6 in
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Legend
Sanitary Drain
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Material
Plastic
Weather Resistant
No
UV Resistant
No
Minimum Pipe O.D.
4 in
Chemical Resistant
Yes
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Abrasion Resistant
Yes
Legend Text Color
White
Pipe Marker Mounting Style
Snap-On Pipe Marker
ISO 14726
No
Water Resistant
No
Printed Language
English
Maximum Pipe O.D.
6 in

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sanitary Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.