Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Sewer, 1 In.H

  • Mfr # 20465

  • Zoro # G5439786


product price: $22.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20465
Zoro #
G5439786
UPC #
754473204655
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Sanitary Sewer
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Operating Temp. Range
50 Degrees F
Language
English
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Pipe Marker Package Type
Roll
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
212 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Chemical Resistant
Yes
Weather Resistant
No
Humidity Resistant
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Pipe Marker Legend
Sanitary Sewer
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Pipe O.D.
1 1/2 in
NFPA 99, CGA C-9
No
Number of Pipe Markers
25
Abrasion Resistant
Yes
Water Resistant
No
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.