Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Sewer, Yel, 15591

  • Mfr # 15591

  • Zoro # G5438833


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15591
Zoro #
G5438833
UPC #
754473155919
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Sanitary Sewer
Material
vinyl
Legend Color
Black
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Operations
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Language
English
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Maximum Pipe O.D.
6 in
Pipe Marker Package Type
Roll
Number of Pipe Markers
30
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Sanitary Sewer
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Continuous
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
ISO 14726
No
Finish
Glossy
Water Resistant
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.