Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Sewer, Yel, 41474

  • Mfr # 41474

  • Zoro # G5438824


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41474
Zoro #
G5438824
UPC #
754473414740
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Sanitary Sewer
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Operations
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Language
English
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Adhesive Material
Acrylic
Glow In The Dark
No
Number of Pipe Markers
30
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Printed Language
English
Legend Text Color
Black
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Finish
Glossy
Pipe Marker Legend
Sanitary Sewer
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Water Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.