Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Seal Water, Green, 15563

  • Mfr # 15563

  • Zoro # G5438842


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563
Zoro #
G5438842
UPC #
754473155636
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Seal Water
Material
vinyl
Legend Color
White
Language
English
Legend Alpha Range
P to S
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Roll
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Printed Language
English
Maximum Pipe O.D.
6 in
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Humidity Resistant
No
Water Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Legend
Seal Water
Adhesive Material
Acrylic
Abrasion Resistant
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Seal Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.