Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Seal Water, Green, 41572

  • Mfr # 41572

  • Zoro # G5438851


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41572
Zoro #
G5438851
UPC #
754473415723
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
30 ft
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Seal Water
Material
vinyl
Legend Color
White
Legend Alpha Range
P to S
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Language
English
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
UV Resistant
No
Legend Text Color
White
Water Resistant
Yes
Weather Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Humidity Resistant
No
Number of Pipe Markers
30
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
Seal Water
Adhesive Style
Permanent
Glow In The Dark
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Seal Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.