Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sludge, Yellow, 10 to 15 In

  • Mfr # 4273-H

  • Zoro # G5459431


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4273-H
Zoro #
G5459431
UPC #
754473594848
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Sludge
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
P to S
Marker Attachment Style
Strap-On
Language
English
Fits Pipe O.D.
10 to 15 in
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
No
Legend Text Color
Black
Maximum Pipe O.D.
15 in
Minimum Pipe O.D.
10 in
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Sludge
Glow In The Dark
No
UV Resistant
No
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Package Type
Each
ISO 14726
No
Number of Pipe Markers
1
Water Resistant
No
Printed Language
English
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Sludge, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.