Pipe Marker, Sludge, Yellow, 6 to 7-7/8 In
- Mfr # 4273-F
- Zoro # G2294087
product price:Â
$
12.79
/ea
Key Features
Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 16 in
- Thickness
- 0.02 in
- Height
- 8 in
- Roll Length
- 8 in
- Character Height
- 1 1/4 in
- Length
- 8 in
- Roll Width
- 16 in
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Sludge, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.