Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sodium Hypochlorite, 4 to6 In

  • Mfr # 4362-D

  • Zoro # G0105777


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4362-D
Zoro #
G0105777
UPC #
754473679095
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Sodium Hypochlorite
Material
Plastic
Legend Color
Black
Language
English
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
4 to 6 in
Pipe Marker Subject Matter
Other Liquids
Marker Attachment Style
Snap-On
Operating Temp. Range
-40 Degrees F
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Maximum Pipe O.D.
6 in
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Legend
Sodium Hypochlorite
Water Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
UV Resistant
No
Humidity Resistant
No
Number of Pipe Markers
1
Weather Resistant
No
Minimum Pipe O.D.
4 in
Chemical Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Abrasion Resistant
Yes
Printed Language
English
Legend Text Color
Black
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.