Zoro Homepage

Pipe Marker, Sodium Hypochlorite, PK5, 7264-1-PK

  • Mfr # 7264-1-PK

  • Zoro # G302140494


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7264-1-PK
Zoro #
G302140494
UPC #
888434564929
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
2 1/2 in
UV Resistant
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Protective Coating
No Protective Coating
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Weather Resistant
Yes
Water Resistant
No
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Legend
Sodium Hypochlorite
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Finish
Glossy
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.