Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sodium Hypochlorite, PK5, 7264-1HV-PK

  • Mfr # 7264-1HV-PK

  • Zoro # G802141410


product price: $19.99
/pk 5, $4.00/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7264-1HV-PK
Zoro #
G802141410
UPC #
888434575758
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Legend
Sodium Hypochlorite
UV Resistant
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
ISO 14726
No
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Humidity Resistant
No
Water Resistant
No
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Weather Resistant
Yes
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.