Pipe Marker, Sodium Hypochlorite, PK5, 7264-4-PK
Mfr # 7264-4-PK
Zoro # G602140170
product price: $10.65
/pk 5, $2.13/eaKey Features
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7264-4-PK
Zoro #
G602140170
UPC #
888434564745
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.