Zoro Homepage

Pipe Marker, Sodium Hypochlorite, PK5, 7408-1-PK

  • Mfr # 7408-1-PK

  • Zoro # G702140186


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7408-1-PK
Zoro #
G702140186
UPC #
888434564882
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Finish
Glossy
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Glow In The Dark
No
Water Resistant
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
UV Resistant
No
Pipe Marker Legend
Sodium Hypochlorite
Average Outdoor Durability
8 to 10 yr
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.